Arlington DBVR131C Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBVR131C
  • Rexel Part Number:

    11592
  • UPC:

    018997143709

Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Clear, 1/4 or 5/16 Inch Lap Siding, Non-Metallic, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk

$ 1,984.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBVR131C

Rexel Part # 11592

UPC 018997143709

UNSPSC 39121305

Color Clear

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Vertical

Product Depth 2 1/2 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch