Arlington DBVR151C Weatherproof-In-Use Box, 1-Gang, Recessed, For Retrofit Siding

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBVR151C
  • Rexel Part Number:

    207504
  • UPC:

    018997143723

Weatherproof-In-Use Box, 1-Gang, For Retrofit Siding, 5/8 Inch Lap. Depth: 5 Inch, Includes: Extra Duty Cover, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, Non-Metallic

$ 1,984.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBVR151C

Rexel Part # 207504

UPC 018997143723

UNSPSC 39121321

Color Clear

Gangs 1

Material PVC

Mounting Vertical

Product Depth 5 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch