Arlington DBVR2C Weatherproof-In-Use Box, 2-Gang, Recessed, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBVR2C
  • Rexel Part Number:

    447275
  • UPC:

    018997039644

Weatherproof-In-Use Box, 2-Gang, Vertical Mount, Non-Metallic, In-Use Cover, Depth: 3.847 Inch. Cubic Inches: 34.0 Inch. Color: Clear. Includes: Wall Plate, (2) NM Cable Connectors, Installation Screws.

$ 2,333.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBVR2C

Rexel Part # 447275

UPC 018997039644

UNSPSC 39121321

Color White

Cubic Inches 22 in

Gangs 2

Material Non-Metallic

Mounting Vertical

Product Depth 5.142 in

Product Height 7.159 in

Product Width 6.888 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch