Arlington DBVS2C Weatherproof-In-Use Box, 2-Gang, Recessed, Vertical, White

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DBVS2C
  • Rexel Part Number:

    10578
  • UPC:

    018997039606

Weatherproof-In-Use Box, 2-Gang, Vertical Mount, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 2.879 Inch. Cubic Inches: 34.0 Inch. Color: Clear. Includes: Wall Plate, (2) NM Cable Connectors, Installation Screws.

$ 2,333.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DBVS2C

Rexel Part # 10578

UPC 018997039606

UNSPSC 39121321

Color Clear

Cubic Inches 34 in

Gangs 2

Material Non-Metallic

Mounting Vertical

Product Depth 2.879 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch