Arlington DHB1W Weatherproof-In-Use Box, 1-Gang, Recessed, Non-Metallic, White

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DHB1W
  • Rexel Part Number:

    195610
  • UPC:

    018997548825

Weatherproof-In-Use Box, 1-Gang, Recessed, Non-Metallic, In-Use Cover, Cubic Inches: 22 Inch. Color: White. Includes: (1) Duplex, (1) Standard GFCI Face Plate.

$ 1,736.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DHB1W

Rexel Part # 195610

UPC 018997548825

UNSPSC 39121321

Color White

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Horizontal

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch