Arlington DVB1BRC Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DVB1BRC
  • Rexel Part Number:

    159483
  • UPC:

    018997436085

Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Cubic Inches: 22, Depth: 5-1/4 Inch, Clear Cover, Brown Box, Includes: Extra Duty Cover, Adapter Sleeve, Installed Bug Plugs, (1) Standard Duplex and (1) Standard GFCI Face Plate, Installation Screws, (1) NM Cable Connector, (10 Roll of Caulk and Disposable Mud Cover, Non-Metallic

$ 1,633.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DVB1BRC

Rexel Part # 159483

UPC 018997436085

UNSPSC 39121321

Color Clear

Gangs 1

Material Non-Metallic

Mounting Vertical

Product Depth 5 1/4 in

Type In-Use Box

Place your Will Call order by clicking the cart button next to the appropriate Branch