Allen-Bradley 800FM-LG7 Push Button, Guarded, Illuminated, Momentary, Metal, Clear

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FM-LG7
  • Rexel Part Number:

    39842
  • UPC:

    66207380164

Push Button, Guarded, Momentary, Illuminated, Metal, Clear, Operator Only

$ 30.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FM-LG7

Rexel Part # 39842

UPC 66207380164

UNSPSC 39122216

Color Clear

Family / Style 800FM

Material Metal

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch