Roxtec S004000000112 Frame Fittings, Type: S, Size: 120 mm x 120 mm, Primed Steel

  • Mfr/Brand Name:

    Roxtec
  • Mfr Number:

    S004000000112
  • Rexel Part Number:

    273562
  • UPC:

Frame Fittings, Type: S, Size: 120 mm x 120 mm, Frame Size: S 4X1, Primed Steel

$ 39.88 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Roxtec

Mfr Part # S004000000112

Rexel Part # 273562

UPC

UNSPSC 39121500

Material Steel

Size 120 x 120 mm

Type Cable Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch