Harting 9300161420 Metal Hood/Housing, Top Entry, Size: 16B, Aluminum/Powder Coated

  • Mfr/Brand Name:

    Harting
  • Mfr Number:

    9300161420
  • Rexel Part Number:

    30737
  • UPC:

Metal Hood/Housing, Top Entry, Size: 16B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65

$ 18.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Harting

Mfr Part # 9300161420

Rexel Part # 30737

UPC

UNSPSC 39121400

Conductors 1

Material Aluminum

Size 16B

Type Housing

Place your Will Call order by clicking the cart button next to the appropriate Branch