Harting 9300240520 Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated

  • Mfr/Brand Name:

    Harting
  • Mfr Number:

    9300240520
  • Rexel Part Number:

    33033
  • UPC:

Metal Hood/Housing, Side Entry, Size: 24B, Aluminum/Powder Coated, Single Locking Lever, Nema 4/4X/12, IP65

$ 29.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Harting

Mfr Part # 9300240520

Rexel Part # 33033

UPC

UNSPSC 39121400

Conductors 1

Material Aluminum

Size 24B

Type Housing

Place your Will Call order by clicking the cart button next to the appropriate Branch