Appleton RB100-75A Reducing Bushing, Threaded, 1"x 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB100-75A
  • Rexel Part Number:

    42810
  • UPC:

    781381654555

Reducing Bushing, 1 Inch to 3/4 Inch, Threaded, Bushing Material: Aluminum.

$ 307.96 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB100-75A

Rexel Part # 42810

UPC 781381654555

UNSPSC 39121312

Diameter 1 in

Material Aluminum

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch