Hubbell-Killark R-94 Reducing Bushing, Threaded, Size: 3-1/2 x 1-1/4", Material: Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    R-94
  • Rexel Part Number:

    820983
  • UPC:

    783936565200

Reducing Bushing, Threaded, Size: 3-1/2 x 1-1/4 Inch, Material: Aluminum

$ 103.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # R-94

Rexel Part # 820983

UPC 783936565200

UNSPSC 39131708

Diameter 3 1/2 in

Material Aluminum

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch