OZ Gedney RB-336 Reducing Bushing, Threaded, 2-1/2" x 2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    RB-336
  • Rexel Part Number:

    202467
  • UPC:

    78312646777

Reducing Bushing, Threaded, 2-1/2 Inch x 2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

$ 24.57 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # RB-336

Rexel Part # 202467

UPC 78312646777

UNSPSC 39121312

Diameter 2 1/2 in

Material Iron

Size 2 1/2 in

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch