OZ Gedney RB-350 Reducing Bushing, Size: 3-1/2 x 2-1/2", Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    RB-350
  • Rexel Part Number:

    328132
  • UPC:

    78312646791

Reducing Bushing, Size: 3-1/2 x 2-1/2 Inch, Material: Malleable Iron

$ 55.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # RB-350

Rexel Part # 328132

UPC 78312646791

UNSPSC 39121312

Diameter 3 1/2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch