Appleton RB250-125 Rdc Bush Mall 2-1/2to1-1/4 In

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB250-125
  • Rexel Part Number:

    58103
  • UPC:

    781381736404

2-1/2" to 1 1/4", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

$ 2,782.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB250-125

Rexel Part # 58103

UPC 781381736404

UNSPSC 39121312

Diameter 2 1/2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch