Appleton RB350-250 Reducing Bushing, Threaded, 3-1/2" x 2 1/2", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB350-250
  • Rexel Part Number:

    263471
  • UPC:

    781381655606

3 1/2" to 2 1/2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

$ 6,178.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB350-250

Rexel Part # 263471

UPC 781381655606

UNSPSC 39121312

Diameter 2 1/2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch