Appleton RB350-300 Reducing Bushing, Threaded, Malleable, 3-1/2" x 3"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB350-300
  • Rexel Part Number:

    115709
  • UPC:

    781381655651

3-1/2" to 3", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

$ 6,178.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB350-300

Rexel Part # 115709

UPC 781381655651

UNSPSC 39121312

Diameter 3 1/2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch