Steel City RB-176 Reducing Bushing, Size: 2-1/2 x 2", Material: Malleable Iron

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RB-176
  • Rexel Part Number:

    4396
  • UPC:

    78599143252

Reducing Bushing, Size: 2-1/2 x 2 Inch, Material: Malleable Iron

$ 5,468.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RB-176

Rexel Part # 4396

UPC 78599143252

UNSPSC 39121312

Diameter 2 1/2 in

Material Iron

Type Reducer

Place your Will Call order by clicking the cart button next to the appropriate Branch