Plasti-Bond PRRE21 Reducing Bushing, Size: 3/4" x 1/2", PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRRE21
  • Rexel Part Number:

    280956
  • UPC:

    784011209187

Reducing Bushing, Size: 3/4 x 1/2 Inch, Material/Finish: Ferrous Metal/PVC Coated

$ 12.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRRE21

Rexel Part # 280956

UPC 784011209187

UNSPSC 39131707

Diameter 3/4 in

Material Ferrous Metal

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch