Ocal RE32-G Reducing Bushing, Size: 1" x 3/4", Blue, Steel/Urethane Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    RE32-G
  • Rexel Part Number:

    108289
  • UPC:

    70450840293

Reducing Bushing, Size: 1 x 3/4 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated

$ 34.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # RE32-G

Rexel Part # 108289

UPC 70450840293

UNSPSC 39131707

Color Temperature Blue

Diameter 1 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch