Dottie R357 Reducing Bushing, Threaded, 1-1/4" x 1", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    R357
  • Rexel Part Number:

    519684
  • UPC:

    78100230530

Reducing Bushing, Threaded, 1-1/4 Inch x 1 Inch, Steel, For Use With Rigid/IMC Conduit

$ 308.89 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # R357

Rexel Part # 519684

UPC 78100230530

UNSPSC 39121312

Diameter 1 1/4 in

Material Steel

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch