Dottie R362 Reducing Bushing, Size: 2 x 2-1/2", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    R362
  • Rexel Part Number:

    519637
  • UPC:

    78100230555

Reducing Bushing, Size: 2 x 2-1/2 Inch, Material/Finish: Steel/Zinc

$ 831.72 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # R362

Rexel Part # 519637

UPC 78100230555

UNSPSC 39121312

Diameter 2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch