Dottie R365 Reducing Bushing, 2 x 1-1/4", Malleable Iron/Zinc Plated

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    R365
  • Rexel Part Number:

    615242
  • UPC:

    78100230570

Reducing Bushing, 2 x 1-1/4 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit

$ 804.29 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # R365

Rexel Part # 615242

UPC 78100230570

UNSPSC 39121312

Diameter 2 in

Material Iron

Type Reducing

Place your Will Call order by clicking the cart button next to the appropriate Branch