Appleton RB150-100 Reducing Bushing, Threaded, Steel, 1-1/2" x 1"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB150-100
  • Rexel Part Number:

    58658
  • UPC:

    781381654906

Reducing Bushing, 1-1/2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.

$ 641.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB150-100

Rexel Part # 58658

UPC 781381654906

UNSPSC 39121312

Diameter 1 1/2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch