Appleton RB150-50 Reducing Bushing, Threaded, 1-1/2" x 1/2", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB150-50
  • Rexel Part Number:

    21571
  • UPC:

    781381654807

Reducing Bushing, 1-1/2 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.

$ 961.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB150-50

Rexel Part # 21571

UPC 781381654807

UNSPSC 39121312

Diameter 1 1/2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch