Appleton RB200-125 Reducing Bushing, Threaded, Steel, 2" x 1-1/4"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB200-125
  • Rexel Part Number:

    59034
  • UPC:

    781381655200

Reducing Bushing, 2 - 1-1/4 Inch, Threaded - NPT, Bushing Material: Steel.

$ 2,166.68 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB200-125

Rexel Part # 59034

UPC 781381655200

UNSPSC 39121312

Diameter 2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch