Appleton RB200-75 Reducing Bushing, Threaded, Steel, 2" x 3/4"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RB200-75
  • Rexel Part Number:

    59072
  • UPC:

    781381655101

Reducing Bushing, 2 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.

$ 2,166.68 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RB200-75

Rexel Part # 59072

UPC 781381655101

UNSPSC 39121312

Diameter 2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch