Steel City RB-154 Reducing Bushing, Threaded, 1-1/2" x 1-1/4", Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RB-154
  • Rexel Part Number:

    4555
  • UPC:

    78599143236

Reducing Bushing, Threaded, 1-1/2 Inch x 1-1/4 Inch, Steel, For Use With Rigid/IMC Conduit

$ 899.71 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RB-154

Rexel Part # 4555

UPC 78599143236

UNSPSC 39121312

Diameter 1 1/2 in

Material Aluminum

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch