Thomas & Betts RE65-TB Reducing Bushing, 2 to 1-1/2", Threaded, Material: Steel/Zinc

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RE65-TB
  • Rexel Part Number:

    234189
  • UPC:

    78621005890

Reducing Bushing, 2 to 1-1/2 Inch, Threaded, Bushing Material: Steel/Zinc. For Use With Rigid/IMC Conduit

$ 32.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RE65-TB

Rexel Part # 234189

UPC 78621005890

UNSPSC 39131707

Diameter 2 in

Material Steel

Type Reducing Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch