Dottie RW21 3/4" x 1/2" Reducing Washer

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    RW21
  • Rexel Part Number:

    519751
  • UPC:

    781002301035

Reducing Washer. Size: 3/4"x1/2". Steel, Zinc Plated. Package Quantity: 100. *Dottie Part # 30103.*

$ 15.31 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # RW21

Rexel Part # 519751

UPC 781002301035

UNSPSC 31161809

Diameter 3/4 in

Material Steel

Type Reducing Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch