Dottie RW42 1-1/4" x 3/4" Reducing Washer

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    RW42
  • Rexel Part Number:

    523171
  • UPC:

    781002301158

Reducing Washer. Size: 1-1/4"x3/4". Steel, Zinc Plated. Package Quantity: 50. *Dottie Part # 30115.*

$ 31.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # RW42

Rexel Part # 523171

UPC 781002301158

UNSPSC 31161809

Diameter 3/4 in

Material Steel

Type Reducing Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch