Dottie RW54 1-1/2" x 1-1/4" Reducing Washer

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    RW54
  • Rexel Part Number:

    519771
  • UPC:

    781002301301

Reducing Washer. Size: 1-1/2"x1-1/4". Steel, Zinc Plated. Package Quantity: 50. *Dottie Part # 30130.*

$ 50.83 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # RW54

Rexel Part # 519771

UPC 781002301301

UNSPSC 31161809

Diameter 1 1/2 in

Material Steel

Type Reducing Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch