OZ Gedney RW-10S Reducing Washer, 1-1/2" x 1", Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    RW-10S
  • Rexel Part Number:

    46290
  • UPC:

    78312647620

Reducing Washer, Steel, 1-1/2" x 1"

$ 1.69 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # RW-10S

Rexel Part # 46290

UPC 78312647620

UNSPSC 31161809

Diameter 1 1/2 in

Material Steel

Type Reducing Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch