OZ Gedney RW-28S Reducing Washer, 3" x 2", Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    RW-28S
  • Rexel Part Number:

    201058
  • UPC:

    783126477108

Application: To Reduce A Knockout Or Sliphole In A Sheet Metal Enclosure To A Smaller Trade Size, Material/finish: Steel/zinc Pre-galvanized, Trade Size: 3 X 2in

$ 4.73 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # RW-28S

Rexel Part # 201058

UPC 783126477108

UNSPSC 31161809

Diameter 3 in

Material Steel

Type Reducing Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch