OZ Gedney RW-7S Reducing Washer, 1-1/4" x 1", Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    RW-7S
  • Rexel Part Number:

    133674
  • UPC:

    78312647605

Reducing Washer, Steel, 1-1/4" x 1"

$ 1.37 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # RW-7S

Rexel Part # 133674

UPC 78312647605

UNSPSC 31161809

Diameter 1 1/4 in

Material Steel

Type Reducing Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch