Greenlee 647 Reel Spindle for Greenlee 687

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    647
  • Rexel Part Number:

    101503
  • UPC:

    783310153214

Reel Spindle for Greenlee 687 Reel Stand, Length: 62", Diameter: 2-3/8", Weight Capacity: 5,000 lbs

$ 293.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 647

Rexel Part # 101503

UPC 783310153214

UNSPSC 27112800

Diameter 2 3/8 in

Length 62 in

Type Spindle

Weight Capacity 5000 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch