Square D XUZB15 Photoeletric Sensor, Reflector, Self-Adhesive, 25mm W, 0.5mm D

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XUZB15
  • Rexel Part Number:

    485230
  • UPC:

    78590184210

Photoeletric Sensor, Reflector, Self-Adhesive, 25 mm Width, 0.5 mm Depth, 5000 mm Length

$ 109.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XUZB15

Rexel Part # 485230

UPC 78590184210

UNSPSC 39121528

Family / Style XUZ

Length 5000 MM

Material Plastic

Mounting Surface

Product Depth 0.5 mm

Product Width 25 mm

Type Reflector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch