Allen-Bradley 42CM-P8MPB-D4 Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 18mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42CM-P8MPB-D4
  • Rexel Part Number:

    28889
  • UPC:

    66207429478

Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 12 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, Light Output/Dark Output Complementary, 3 mm - 30 m, Sensing Distance, 4 Pin DC Micro Connector

$ 191.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42CM-P8MPB-D4

Rexel Part # 28889

UPC 66207429478

UNSPSC 39121528

Amps 25 mA

Diameter 12 mm

Family / Style 42CM

Type Sensor

Volts DC Range 10 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch