Allen-Bradley 42EF-C2JBA-Z15 Sensor, Photoelectric, ClearSight, Linear Polarized for Clear Film

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-C2JBA-Z15
  • Rexel Part Number:

    59776
  • UPC:

    78118007661

Sensor, Photoelectric, ClearSight, Linear Polarized, for Detection of Clear Film, 10.8 - 30 Volt Dc, 35 mA, 25 mm to 1 meter Sensing Distance, Light Operate, 4 Pin PICO Connector

$ 125.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-C2JBA-Z15

Rexel Part # 59776

UPC 78118007661

UNSPSC 39121528

Amps 35 mA

Family / Style RightSight

Range 25mm

Size 18 mm

Type Sensor

Volts DC Range 10.8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch