Allen-Bradley 42EF-D1SFAK-G4 Sensor, Photoelectric, Standard Diffuse, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-D1SFAK-G4
  • Rexel Part Number:

    33499
  • UPC:

    61132027646

Sensor, Standard Diffuse, RightSight, 21.6 - 264Volt AC/DC, 500 mm Sensing Distance, Dark Operate, 4 Pin, AC Micro Connector

$ 96.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-D1SFAK-G4

Rexel Part # 33499

UPC 61132027646

UNSPSC 39121528

Family / Style RightSight

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 264

Volts DC Range 21.6 - 264

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch