Allen-Bradley 42EF-P2JBB-A2 Sensor, Photoelectric, Polarized Retroreflective, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-P2JBB-A2
  • Rexel Part Number:

    59827
  • UPC:

    61132058965

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 10.8 - 30 Volt DC, Visible Red Light Source, 0.025 - 3 meter, Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

$ 82.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-P2JBB-A2

Rexel Part # 59827

UPC 61132058965

UNSPSC 39121528

Family / Style RightSight

Length 2 m

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch