Allen-Bradley 42EF-P2RFB-G4 Sensor, Photoelectric, Polarized Retroreflective, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-P2RFB-G4
  • Rexel Part Number:

    25131
  • UPC:

    61132027663

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin DC Micro Connector

$ 107.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-P2RFB-G4

Rexel Part # 25131

UPC 61132027663

UNSPSC 39121528

Family / Style RightSight

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 264

Volts DC Range 21.6 - 264

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch