Allen-Bradley 42EF-P2RJB-A2H Sensor, Photoelectric, Polarized Retroreflective, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-P2RJB-A2H
  • Rexel Part Number:

    51544
  • UPC:

    61132089917

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 10.8 - 30 Volt DC, 35 mA, Red LED, Light Source, 3 meter Sensing Distance, Complementary, Light and Dark Operate, 2 meter, 300 Volt Cable

$ 105.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-P2RJB-A2H

Rexel Part # 51544

UPC 61132089917

UNSPSC 39121528

Amps 35 mA

Family / Style RightSight

Length 2 m

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch