Allen-Bradley 42EF-P2SCB-G4 Sensor, Photoelectric, Polarized Retroreflective, RightSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-P2SCB-G4
  • Rexel Part Number:

    38821
  • UPC:

    66246859592

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Dark Operate, 4 Pin AC Micro Connector

$ 107.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-P2SCB-G4

Rexel Part # 38821

UPC 66246859592

UNSPSC 39121528

Amps 15 mA

Family / Style RightSight

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 264

Volts DC Range 21.6 - 264

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch