Allen-Bradley 42GRU-9002-5 Sensor, Photoelectric, Retroreflective, 10 - 55VDC, 20 - 40VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42GRU-9002-5
  • Rexel Part Number:

    52314
  • UPC:

    66246847456

Sensor, Photoelectric, Retroreflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 5 meter 600 Volt Cable

$ 150.84 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42GRU-9002-5

Rexel Part # 52314

UPC 66246847456

UNSPSC 39121528

Family / Style 9000

Length 5 m

Type Sensor

Volts AC Range 20 - 40

Volts DC Range 10 - 55

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch