Allen-Bradley 42GRU-9002 Sensor, Photoelectric, Transmitted Beam, Receiver, 70-264V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42GRU-9002
  • Rexel Part Number:

    74463
  • UPC:

    66207386869

Sensor, Photoelectric, Series 9000, Transmitted Beam, Receiver, 70 - 264 Volt AC/DC Power Source, Infrared 880 nm, Light Source, Standard On/Off Control

$ 127.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42GRU-9002

Rexel Part # 74463

UPC 66207386869

UNSPSC 39121528

Family / Style 9000

Type Sensor

Volts AC Range 70

Volts DC Range 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch