Allen-Bradley 42GRU-9202 Sensor, Photoelectric, Polarized Retro-Reflective, 70-264V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42GRU-9202
  • Rexel Part Number:

    74576
  • UPC:

    66207386851

Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Infrared 660 nm, Light Source, Standard On/Off Control, Single Pole, Double Throw, EM Relay, 2 meter, 300 Volt Cable

$ 133.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42GRU-9202

Rexel Part # 74576

UPC 66207386851

UNSPSC 39121528

Family / Style 9000

Length 2 m

Range 4.9 meter

Type Sensor

Volts AC Range 70

Volts DC Range 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch