Allen-Bradley 42KL-P2LB-F4 Sensor, Photoelectric, Polarized Retroreflective, MiniSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-P2LB-F4
  • Rexel Part Number:

    42373
  • UPC:

    66246871406

Sensor, Photoelectric, Polarized Retro-Reflective, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 4 Pin, DC Micro Connector

$ 119.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-P2LB-F4

Rexel Part # 42373

UPC 66246871406

UNSPSC 39121528

Amps 35 mA

Family / Style MiniSight

Range 25 mm

Size 18 mm

Type Sensor

Volts DC Range 10.8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch