Allen-Bradley 42KL-RLBQ-F4 Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-RLBQ-F4
  • Rexel Part Number:

    46090
  • UPC:

    66246871414

Sensor, Photoelectric, Transmitted Beam Receiver, MiniSight, 10.8 - 30 Volt DC, 25 mA, Infrared, Emitter LED, 10 meter, Sensing Distance, Light/Dark Selectable, 4 Pin DC Micro Connector

$ 98.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-RLBQ-F4

Rexel Part # 46090

UPC 66246871414

UNSPSC 39121528

Amps 25 mA

Family / Style MiniSight

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch