Allen-Bradley 42KL-U2TC-A2 Sensor, Photoelectric, Retroreflective, MiniSight, 21.6 - 250VAC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-U2TC-A2
  • Rexel Part Number:

    30279
  • UPC:

    66246871422

Sensor, Photoelectric, Retroreflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 5 meter, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable

$ 136.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-U2TC-A2

Rexel Part # 30279

UPC 66246871422

UNSPSC 39121528

Family / Style MiniSight

Length 2 m

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 250

Volts DC Range 21.6 - 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch